Pedestal Table, Ø600mm, 1100mm High, Silver Frame, Beech Finish Tabletop

Order Code: ZT2730162S

£449.99 Inc VAT (20%)


Description

Pedestal table, 600 mm, 1100 mm high, silver frame, beech finish tabletop. Supplied = assembled. Width = 610 mm. Worktop material = melamine coated panel. Diameter = 600 mm. Centre column diameter = 50 mm. Frame design = five-star base with glides. Frame material = steel, aluminium. Frame colour = silver. Panel thickness = 22 mm. Worktop colour = beech. Product type = pedestal tables. 22 mm thick tabletop. Column made of round tubing, 50 mm. Five star base, 610 mm. For dynamic office work: work while alternating between sitting and standing. The tabletop with a melamine coated surface in beech finish is easy to clean and has a diameter of 600 mm, tabletop 22 mm thick. Column pedestal made of tubular steel, 50 mm. Five star base made of aluminium, 610 mm, each powder coated in silver colour. With plastic floor protectors.

See full description
Specifications for Pedestal Table, Ø600mm, 1100mm High, Silver Frame, Beech Finish Tabletop
  • Product Type
    Pedestal Tables
  • Diameter
    600mm
  • Frame Colour
    Silver
  • Supplied
    Assembled
  • Width
    610mm
  • Worktop Colour
    Beech
  • Centre Column Diameter
    50mm
  • Worktop Material
    Melamine Coated Panel
  • Frame Design
    Five-Star Base With Glides
  • Frame Material
    Steel, Aluminium
  • Panel Thickness
    22mm