Pedestal Table For Smokers, Diameter 675mm, Graphite

Order Code: ZT2741977S

£1,099.99 Inc VAT (20%)


Description

Pedestal table for smokers, diameter 675 mm, graphite. Supplied = assembled. Height = 1130 mm. Length = 675 mm. Width = 675 mm. Worktop material = Werzalit. Diameter = 675 mm. Frame material = sheet steel, powder coated. Frame colour = grey aluminium. Worktop colour = grey aluminium. Product type = pedestal tables. Ideal place to meet up and exchange information. Odour retardant ashtray due to push-on lid. Practical foot step ensures it is comfortable to stand. Drinks can be put down. For indoor and outdoor use. The pedestal table for smokers is the ideal meeting place for indoor and outdoor areas, available as a powder coated steel version, or in stainless steel with excellent corrosion protection. Sturdy and high quality pedestal table with integrated ashtray that automatically seals the fumes inside. Ashtray with inner container and theft protection. The tabletop (thickness 13 mm) is 100% weatherproof and heat resistant. There is a tread surface to place feet on comfortably.

See full description
Specifications for Pedestal Table For Smokers, Diameter 675mm, Graphite
  • Diameter
    675mm
  • Product Type
    Pedestal Tables
  • Frame Colour
    Grey Aluminium
  • Width
    675mm
  • Supplied
    Assembled
  • Height
    1130mm
  • Length
    675mm
  • Worktop Material
    Werzalit
  • Worktop Colour
    Grey Aluminium
  • Frame Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome