Perforated Rear Panel, For Securing To Add-On Rails, Table Width 1800mm, Incl. 10 Hooks

Order Code: ZT2690372S

£529.99 Inc VAT (20%)


Description

Perforated rear panel, for securing to add-on rails, table width 1800 mm, incl. 10 hooks. Supplied = assembled. Product type = accessories for packing tables. Model = with 10 hooks. Height = 360 mm. Width = 1720 mm. Depth = 30 mm. For width = 1800 mm. Type of mounting = on add-on rails. Material = perforated sheet metal. Optimal for S5 optimisation. Perforated rear panel for packing benches and stations.

See full description
Specifications for Perforated Rear Panel, For Securing To Add-On Rails, Table Width 1800mm, Incl. 10 Hooks
  • Material
    Perforated Sheet Metal
  • Height
    360mm
  • Product Type
    Accessories for Packing Tables
  • Supplied
    Assembled
  • Width
    1720mm
  • Depth
    30mm
  • For Width
    1800mm
  • Mounting Type
    On Add-On Rails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome