PETRA - Desk, HxWxD 720 X 1600 X 800mm, Maple Finish

Order Code: ZT2718673S

£659.99 Inc VAT (20%)


Description

PETRA - Desk, HxWxD 720 x 1600 x 800 mm, maple finish. Supplied = flat pack. Product type = desks. Height = 720 mm. Width = 1600 mm. Depth = 800 mm. Worktop colour = maple finish. Worktop material = chipboard, melamine coated. Panel thickness = 25 mm. Frame design = C-foot stand. Frame colour = silver grey RAL 7001. Frame material = steel, powder coated. Worktop shape = rectangular. Series = PETRA. Tabletop and rear panel made of melamine coated chipboard, both 25 mm thick. C-foot frame made of steel, powder coated in silver grey RAL 7001. Height x width x depth 720 x 1600 x 800 mm. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for PETRA - Desk, HxWxD 720 X 1600 X 800mm, Maple Finish
  • Product Type
    Desks
  • Frame Colour
    Silver Grey
  • Supplied
    Flat Pack
  • Width
    1600mm
  • Height
    720mm
  • Depth
    800mm
  • Series
    Petra
  • Panel Thickness
    25mm
  • Frame Design
    C-foot Stnd
  • Worktop Colour
    Maple Finish
  • Frame Material
    Steel Powder Coated
  • Worktop Material
    Chipboard, Melamine Coated
  • Worktop Shape
    Rectangular