Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Plateau Button Low Stool 375 x 375 x 500H
By TC Group
Order Code:
ZT1760378S
£519.99
Inc VAT (20%)
£539.99
3.5% off
1
Add to basket
Get it in
15-27
working days
Available
GBP
519.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/plateau-button-low-stool-375-x-375-x-500h/p/ZT1760378S
Add to quotation
View all Desks, Tables & Workstations
Description
PLATEAU BUTTON LOW STOOL 375 X 375 X 500H
This product is
Made to Order
which is Non-Returnable,
please see our
returns policy
for more information.
Specifications
Specifications for Plateau Button Low Stool 375 x 375 x 500H
Width
375mm
Weight
4kg
Depth
375mm
Colour
Unlimited
Height
500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome