Plus 1400mm Back to Back Extension Kit Oak Top White Frame BE195

Order Code: ZT2118893S

£499.99 Inc VAT (20%)


Description

Evolve Plus 1400mm Back to Back Extension Kit Oak Top White Frame BE195 Clean, uncluttered lines, a minimalist approach to design and high quality robot engineered materials make Evolve office furniture the 21st Century solution to team working in the modern office. The bench style concept saves budget and space.

Specifications for Plus 1400mm Back to Back Extension Kit Oak Top White Frame BE195
  • Material
    MFC
  • Frame Colour
    White
  • Weight
    63kg
  • Product Type
    Bench Desking
  • Size
    1400mm
  • Colour
    Oak
  • Top Colour
    Oak
  • Combined Width
    1400mm
  • Style
    Extension Desk
  • Standards
    EN 13501-1, 2018
  • Leg Type
    2 Leg
  • Combined Depth
    1600mm
  • Number of People
    2
  • Environment Support
    FSC Certified
  • Cable Port
    Scalloped Back Edge
  • No. of People
    2
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome