Plus 1400mm Back to Back Extension Kit White Top White Frame BE191

Order Code: ZT2118835S

£499.99 Inc VAT (20%)


Description

Evolve Plus 1400mm Back to Back Extension Kit White Top White Frame BE191 Clean, uncluttered lines, a minimalist approach to design and high quality robot engineered materials make Evolve office furniture the 21st Century solution to team working in the modern office. The bench style concept saves budget and space.

Specifications for Plus 1400mm Back to Back Extension Kit White Top White Frame BE191
  • Leg Type
    2 Leg
  • Top Colour
    White
  • Combined Depth
    1600mm
  • Standards
    EN 13501-1, 2018
  • Frame Colour
    White
  • Style
    Extension Desk
  • Size
    1400mm
  • Environment Support
    FSC Certified
  • Product Type
    Bench Desking
  • Combined Width
    1400mm
  • Colour
    White
  • Weight
    63kg
  • Material
    MFC
  • Cable Port
    Scalloped Back Edge
  • Number of People
    2
  • No. of People
    2
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome