Plus Bespoke Colour Seat Maringa Teal

Order Code: ZT3240002S

£549.99 Inc VAT (20%)


Description

More work hours are lost through back pain and injuries than any other reason, and the number of people reporting back issues is rising rapidly. One reason is poor seating posture at work, especially amongst office personnel. Chiro High Back and Medium Back posture seating are fully functional contoured chairs. They are feature rich and highly functional to ensure they can be adjusted to support any user in the best possible way. They can combat the discomfort of back sufferers and educe the likelihood of posture related medical problems being acquired. They carry the additional endorsement of the respected chiropractor Dr Robert Bateman and as well as stock fabrics can be bespoke upholstered in any fabric of your choice. The Chiros match their functionality and quality with a design signature that makes them one of our most sought after big value seating solutions.

• Posture chair – approved by a UK chiropractic doctor • Height adjustable backrest with fixed lumbar support • Contoured foam seat and back for extra comfort and support • Triple lever Sychro tilt mechanism • Seat slide • Height a angle adjustable headrest to ensure best fit • Polished chrome 5 star base

See full description
Specifications for Plus Bespoke Colour Seat Maringa Teal
  • Frame Material
    Chrome
  • Material
    Fabric
    Foam
  • Product Type
    Posture Chair
  • Colour
    Maringa Teal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome