Plus III Mesh Back with Black Bonded Leather Seat with Loop Arms

Order Code: ZT3247291S

£239.99 Inc VAT (20%)


Description

The Eclipse 3 is a fully comprehensive operator chair that provides functionality and comfort. The well equipped mechanism provides independent seat and backrest angle adjustment that can be locked in any position. Perfect for the all day operator requirement.

• Breathable, height adjustable mesh backrest • Triple lever mechanism for seat height, seat and backrest tilt adjustment • ANSI/BIFMAX 5.1-2017 Strength and Endurance tested • PCB: Permanent contact backrest feature • Optional armrest choices

See full description
Specifications for Plus III Mesh Back with Black Bonded Leather Seat with Loop Arms
  • Product Type
    Operator Chair
  • Colour
    Black
  • Material
    Bonded Leather
    Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome