0
1
2
3
4
5

Plus Steel Frame Gaming Desk Writing Table with Cup/Headphone Holder & Adjustable Feet - Black

Order Code: ZT4129584S

£89.99 Inc VAT (20%)


Description

Maplin Plus Steel Frame Gaming Desk Writing Table with Cup/Headphone Holder & Adjustable Feet - Black
The spacious main worktop, convenient cup holder, and handy hanging hook provide a complete solution for keeping your gaming essentials organised. Steel legs maintain optimal balance, and adjustable feet ensure this desk will be balanced even on unsteady ground.
Say goodbye to tangled wires thanks to the built-in cable organiser on the back, which keeps them neatly arranged and out of your way. Designed to cater to both right and left-handed individuals, the switchable cup holder and headphone hook offer versatility for seamless gaming sessions.
With a maximum weight capacity of 30kg, this desk is a must-have for your personal gaming haven.
Revamp your gaming experience with this stylish desk that combines functionality and aesthetics. Crafted from high-quality particle board, this desk ensures durability and reliability, making it a long-lasting addition to your gaming setup.
MAPLIN SKU: MAP715 Barcode: 5056399132483 MPN: 836-205BK

Specifications:

Materials: Particle board and steel tube
Dimensions: 74.5H x 120L x 65Wcm. Desktop: 110L x 60W cm
Maximum load capacity: Desktop 30kg. Hook and cup holder: 1.5kg
Ships in flat pack for easy assembly

Features:
Stylish design with a large worktop, cup holder, and headphone hook.
Robust metal 'Z' shaped frame ensures durability and reliability.
Solid particle board worktop with a smooth, protective laminated finish.
Adjustable feet pads maintain balance and stability.
Cable hole organisers on the back prevent wire tangling.
Cup holder and headphone hook can be switched ideal for both right and left-handed people.
Large worktop, side cup holder & headphone hook.
Steel legs provides solid & stable base.
Durable & tough particle board worktop.
Maximum load: 30kg/Assembly required.

See full description
Specifications for Plus Steel Frame Gaming Desk Writing Table with Cup/Headphone Holder & Adjustable Feet - Black
  • Product Type
    Gaming Desk
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome