Pull-out Tray, WxD 1200 X 400mm, Silver

Order Code: ZT2721181S

£399.99 Inc VAT (20%)


Description

Pull-out tray, WxD 1200 x 400 mm, silver. Supplied = flat pack. Width = 1200 mm. Depth = 400 mm. Material = MDF panel. Colour = silver. Panel thickness = 38 mm. Product type = accessories for sliding door cupboards. A practical pull-out tray for placement between two stacked shelf units or cupboards - thus serves as a convenient accessory to make work easier. Made of 38 mm thick MDF, silver coloured. Width x depth 1200 x 400 mm.

See full description
Specifications for Pull-out Tray, WxD 1200 X 400mm, Silver
  • Material
    MDF Panel
  • Colour
    Silver
  • Product Type
    Accessories for Sliding Door Cupboards
  • Width
    1200mm
  • Supplied
    Flat Pack
  • Depth
    400mm
  • Panel Thickness
    38mm