Racing Gaming Chair W/Lumbar Support, Home Office Desk Gamer Recliner, Pink

Order Code: ZT3347445S

£129.99 Inc VAT (20%)

Currently unavailable

Description

Cute design: Faux leather racing chair, in a pink and white colour block design - looks lovely and will transform your games room. Upholstery is sleek and smooth.Reclines, with footrest: Goes to a maximum 135° degree angle for you to lean back in comfort. Manual footrest lifts up for when you want to rest your legs and feet.Comfortable: Gaming chair features a padded seat, high back, swivel seat and fixed armrests - relax and game for prolonged periods.119-127cm adjustable height: Set this games chair to a level you want easily.Dimensions: 119-127H x 64W x 67Dcm. Reclined: 108-116H x 64W x 97Dcm. Seat: 45-53H x 50W x 49Dcm. Maximum load 120kg. Assembly required.

See full description
Specifications for Racing Gaming Chair W/Lumbar Support, Home Office Desk Gamer Recliner, Pink
  • Maximum Load
    120kg
  • Product Type
    Gaming Chair
  • Material
    Faux Leather
  • Height
    119-127cm
  • Colour
    Pink and White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome