Rattan Gas Fire Pit Table w/Rain Cover, Windscreen & Lava Stone, 50, 000 BTU

Order Code: ZT3351352S

£299.99 Inc VAT (20%)


Description

Duo design, with rain cover: Both a gas fire pit and outdoor dining table - does double the job in one compact size. Lid to cover the firepit when needed as table. Propane tank is required - not included. Protective sheet to shield table against weather damage.50, 000 BTU burner, with smokeless fire pit: Clean burn, helps to retain the warmth longer. Electronic ignition system to start, with flame adjustment knob.Safe: Fire pit table features a thermo thermometer (thermocouple) - senses when the flame goes out/drop in temperature and closes the valve. Glass wind guard to keep flying sparks encased.Rattan body: A garden-beautiful gas fire pit table, effortlessly matches with your other furniture.Dimensions: 71L x 71W x 62Hcm. Regulator and hose included. Assembly required.

See full description
Specifications for Rattan Gas Fire Pit Table w/Rain Cover, Windscreen & Lava Stone, 50, 000 BTU
  • Product Type
    Gas Fire Pit Table
  • Material
    Glass
  • Colour
    Rattan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome