Rear Panel, For Top Shelf, Table Width 1400mm

Order Code: ZT2690193S

£119.99 Inc VAT (20%)


Description

Rear panel, for top shelf, table width 1400 mm. Supplied = assembled. Height = 100 mm. Width = 1400 mm. For width = 1400 mm. Type of mounting = on shelf. Material = sheet steel. Rear panel is used to prevent objects from sliding off and falling down. Rear panel board for top shelf.

Specifications for Rear Panel, For Top Shelf, Table Width 1400mm
  • Material
    Sheet Steel
  • Supplied
    Assembled
  • Height
    100mm
  • Width
    1400mm
  • For Width
    1400mm
  • Mounting Type
    On Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome