Rectangular Desk +3Drw Mobile Under Desk Pedestal 1680 Alaskan Grey Oak/Silver - KF803907

Order Code: ZT4177781S

£329.99 Inc VAT (20%)


Description

The Astin Rectangular Single Upright Cantilever Desk with Under Desk Pedestal is suitable for a range of office environments. This Desk has a cantilever frame for support and stability. It offers easy working access to your computer, as well as ample additional desktop space. The under desk pedestal offers convenient storage.
Part of the Furniture Essentials Range
Astin Rectangular Single Upright Cantilever Desk
With 3 Drawer Mobile Under Desk Pedestal
Desk Frame Colour: Silver
Desk Colour: Alaskan Grey Oak
Pedestal Colour: Alaskan Grey Oak
Desk Dimensions (WxDxH): 1600x800x730mm
Pedestal Dimensions (WxDxH): 480x610x580mm

See full description
Specifications for Rectangular Desk +3Drw Mobile Under Desk Pedestal 1680 Alaskan Grey Oak/Silver - KF803907
  • Frame Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome