0
1
2
3
4

Rectangular Double Upright Cantilever Desk 1200x600x730mm Norwegian Beech/Silver - KF822020

Order Code: ZT4176911S

£239.99 Inc VAT (20%)


Description

The Polaris Rectangular Double Upright Cantilever Desk provides stability, legroom, and versatile configurations. With modern aesthetics and durability, it accommodates collaborative workspaces. Cable management and ergonomic options make it a practical choice for stylish and functional offices.
Suitable for a variety of office environments
25mm thickness
With dual cable ports
Modesty panel included as standard
Leg Colour: Silver
Colour: Norwegian Beech
Dimensions (WxDxH): 1200x600x730mm

See full description
Specifications for Rectangular Double Upright Cantilever Desk 1200x600x730mm Norwegian Beech/Silver - KF822020
  • Top Thickness
    25mm
  • Product Type
    Cantilever Desk
  • Leg Colour
    Silver
  • Colour
    Norwegian Beech
  • Minimum Height
    730
  • Maximum Height
    730
  • Frame Colour
    Silver