0
1
2
3
4

Rectangular Single Upright Cantilever Desk 1200x600x730mm White/Black - KF803911

Order Code: ZT4177721S

£299.99 Inc VAT (20%)


Description

A versatile, single upright desk, ideal for use in a variety of office environments. The Jemini rectangular desk features a strong cantilever frame a sturdy and stable workstation. Featuring a 25mm thick MFC desktop with a 2mm edge band. 80mm dual cable management ports to keep wires organised and tidy. The modesty panel is included as standard. This desk can accommodate a single under desk pedestal.
Suitable for a variety of office environments
25mm thick MFC desktop with 2mm edge banding
80mm dual cable ports
Modesty panel included as standard
Cantilever legs for stability
Black legs
Finish: White
Dimensions: W1200 x D600 x H730mm

See full description
Specifications for Rectangular Single Upright Cantilever Desk 1200x600x730mm White/Black - KF803911
  • Finish
    White
  • Desktop Thickness
    25mm
  • Product Type
    Desk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome