Regent 2000mm Bow Fronted Table - Nova Oak

Order Code: ZT1116821P

£499.99 Inc VAT (20%)


Description

A bow-fronted executive desk, with full modesty, to match the rest of our Regent range.
A large bow-shaped executive desk, in dark walnut
Part of our Regent range, exclusively walnut finishes with chrome detailing
36mm heat and stain resistant desk tops
3mm protective edge banding
Chrome glide feet to avoid marking floors
A subtle and elegant executive range, featuring meeting tables, storage with glass doors and executive-styled desks
Available in Dark Walnut and Nova Oak
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Regent 2000mm Bow Fronted Table - Nova Oak
  • Colour
    Nova Oak
  • Height
    750mm
  • Depth
    900mm
  • Width
    2000mm
  • MFR Part No.
    TR2090NOAK
  • Weight
    66.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome