RENATUS - Mini-Office 4 Desk, 4-legged Square Frame, Width 1200mm, Oak Finish

Order Code: ZT2693319S

£509.99 Inc VAT (20%)


Description

RENATUS - Mini-Office 4 desk, 4-legged square frame, width 1200 mm, oak finish. Supplied = flat pack. Height adjustment range = 685 - 810 mm. Width = 1200 mm. Depth = 672 mm. Worktop colour = oak finish. Worktop material = melamine coated chipboard, with ABS edges. Panel thickness = 25 mm. Frame design = 4-legged frame. Frame colour = aluminium silver. Frame material = rectangular tubing, powder coated. Worktop shape = rectangular. Type of height adjustment = manual. Lift = 125 mm. Series = RENATUS. Product type = height adjustable desks. Space saving due to a low depth. Discreet appearance in white and oak. Quick to assemble and use. Though a little smaller than recommended and customary in the office, this is still a high quality desk with a 25 mm thick desktop. Very stable due to all round steel frame (20 x 40 mm) and four-legged base. Also easy care, as both are powder coated. Supplied flat pack - easy self-assembly.

See full description
Specifications for RENATUS - Mini-Office 4 Desk, 4-legged Square Frame, Width 1200mm, Oak Finish
  • Product Type
    Height Adjustable Desks
  • Frame Colour
    Aluminium Silver
  • Width
    1200mm
  • Supplied
    Flat Pack
  • Depth
    672mm
  • Series
    RENATUS
  • Worktop Shape
    Rectangular
  • Adjustable Height Range
    685 - 810mm
  • Panel Thickness
    25mm
  • Lift
    125mm
  • Frame Design
    4 Leg Frame
  • Worktop Colour
    Oak Finish
  • Height Adjustment Type
    Manual

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome