0
1
2
3
4
5

Right Hand Radial Desk 1800X1200mm White/White - KF802179

Order Code: ZT1549371S

£699.99 Inc VAT (20%)


Description

Suitable for use in a variety of office environments, this Jemini Radial Desk features a strong cantilever frame for support and stability. The radial design offers easy working access to your computer, as well as ample additional desktop space. It features a 25mm thick desktop with dual cable management ports to keep workspaces tidy and free from wires. The desk includes a modesty panel as standard and is suitable for use with Jemini Under Desk Pedestals.
Suitable for a variety of office environments
25mm thick desktop with dual cable management ports
Modesty panel included as standard
Cantilever legs for stability
Leg Colour: White
Finish: White
Dimensions (WxDxH): 1800x1200x730mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome