RIO LED Table Light, Height 590mm, Charcoal

Order Code: ZT2734282S

£99.99 Inc VAT (20%)


Description

RIO LED table light, height 590 mm, charcoal. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = G (spectrum A to G) Energy consumption = 6 kWh/1000h. Bulb = LED. Power = 4.8 watt. Luminous colour = warm white. Colour temperature = 3000 K. Colour reproduction index = 83. Max. brightness = 500 lux. Luminous flux = 450 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.98 m. Service life = 35000 hrs. Colour = charcoal. Feature = dimmable. Light head = tilting. Activation = button. Material = iron, ABS plastic. Overall height = 590 mm. Arm length = 440 mm. Light head can be adjusted vertically. Warm, pleasant light. Modern RIO LED lamp made of ABS in high gloss effect. Infinitely dimmable by gently touching the on button. The illuminated on/off button on the lamp base is a special design element. This lamp contains integrated LED bulbs. The bulbs in the lamp cannot be replaced. Cable length 198 cm.

See full description
Specifications for RIO LED Table Light, Height 590mm, Charcoal
  • Colour
    Charcoal
  • Material
    Iron, ABS Plastic
  • Product Type
    Table Lights
  • Mains Voltage
    100 - 240V
  • Supplied
    Assembled
  • Overall Height
    590mm
  • Luminous Flux
    450Lumens
  • Lamp Base
    Pedestal Base
  • Features
    Dimmable
  • Colour Temperature
    3000 K
  • Brightness
    500 Lux
  • Mains Cable
    1.98m
  • Power
    4.8W
  • Service Life
    35000hours
  • Activation
    Button
  • Bulb
    LED
  • Luminous Colour
    Warm White
  • Energy Consumption
    6 kWh/1000h
  • Arm Length
    440mm