RIO LED Table Light, Height 590mm, Raspberry

Order Code: ZT2734465S

£99.99 Inc VAT (20%)


Description

RIO LED table light, height 590 mm, raspberry. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = G (spectrum A to G) Energy consumption = 6 kWh/1000h. Bulb = LED. Power = 4.8 watt. Luminous colour = warm white. Colour temperature = 3000 K. Colour reproduction index = 83. Max. brightness = 500 lux. Luminous flux = 450 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.98 m. Service life = 35000 hrs. Colour = raspberry. Feature = dimmable. Light head = tilting. Activation = button. Material = iron, ABS plastic. Overall height = 590 mm. Arm length = 440 mm. Light head can be adjusted vertically. Warm, pleasant light. Modern RIO LED lamp made of ABS in high gloss effect. Infinitely dimmable by gently touching the on button. The illuminated on/off button on the lamp base is a special design element. This lamp contains integrated LED bulbs. The bulbs in the lamp cannot be replaced. Cable length 198 cm.

See full description
Specifications for RIO LED Table Light, Height 590mm, Raspberry
  • Material
    Iron, ABS Plastic
  • Product Type
    Table Lights
  • Colour
    Raspberry
  • Supplied
    Assembled
  • Mains Voltage
    100 - 240V
  • Overall Height
    590mm
  • Brightness
    500 Lux
  • Mains Cable
    1.98m
  • Arm Length
    440mm
  • Luminous Colour
    Warm White
  • Features
    Dimmable
  • Activation
    Button
  • Colour Temperature
    3000 K
  • Luminous Flux
    450Lumens
  • Lamp Base
    Pedestal Base
  • Power
    4.8W
  • Energy Consumption
    6 kWh/1000h
  • Service Life
    35000hours
  • Bulb
    LED