Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Shaker Style Home Office Desk White
By Teknik
Order Code:
ZT3528203S
£449.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
449.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/shaker-style-home-office-desk-white/p/ZT3528203S
Add to quotation
View all Desks, Tables & Workstations
Description
Shaker Style Home Office Desk White with Lintel Oak Finish - 5418072
Specifications
Specifications for Shaker Style Home Office Desk White
Product Type
Office Desks
Frame Colour
White
Weight
41.3kg
Colour
White
Dimensions (W x D x H)
1370x494x756mm
Leg Type
8 Leg
Top Colour
Lintel Oak
Style
Rectangular Desks
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome