SHERPA STYLE Table Stand Set, 10 A4 Clear View Panels, Incl. Clip-On Tabs

Order Code: ZT2718580S

£149.99 Inc VAT (20%)


Description

SHERPA STYLE table stand set, 10 A4 clear view panels, incl. clip-on tabs. Supplied = assembled. Frame colour = graphite grey. Number of clear view panels = 10 pcs. Colour = light grey, dark grey. Product type = clear view panel table stand sets. Attractive, elegant table stand with 10 x A4 clear view panels. Extremely stable, particularly steady and sturdy. Clear view panels suitable for documents and scanner compatible. High quality table stands in light grey/dark grey. Complete with 10 x A4 clear view panels, graphite grey. Incl. clip-on tabs with blank labels. Clear view panel systems The best search engines are always the ones which return the sought after information the fastest. Clear view panel systems offer a highly efficient means of locating information.

See full description
Specifications for SHERPA STYLE Table Stand Set, 10 A4 Clear View Panels, Incl. Clip-On Tabs
  • Colour
    Dark Grey
    Light Grey
  • Frame Colour
    Graphite Grey
  • Product Type
    Clear View Panel Table Stand Sets
  • Supplied
    Assembled
  • Number of Clear View Panels
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome