Side Coffee Table End Desk Night Stand Storage W/Detachable Tray, White

Order Code: ZT3351979S

£49.99 Inc VAT (20%)


Description

Removable layers: Table top and middle component of this round side table are both detachable, easy to take or leave together. Top can be used alone as a tray.3-tier design: This small side table includes a tray table top for placing a cup of coffee or snacks, and two hidden storage compartments for your keys, remote control, books and other private items.Wood legs: Tripod formation to keep the white side table as balanced as possible, this is a tough and solid base.White painted finish: Fresh and versatile, the surface of small end table is wear and water resistant.Dimensions: 48.3H x Φ38cm. Storage, top to bottom: 9 x Φ36.5cm and 15H x Φ36.5cm. Maximum load 15kg.

See full description
Specifications for Side Coffee Table End Desk Night Stand Storage W/Detachable Tray, White
  • Maximum Load
    15kg
  • Product Type
    Side Coffee Table
  • Colour
    White
  • Material
    Wood