Side Table Industrial Nightstand End Table W/Drawer Steel Frame Rustic Brown

Order Code: ZT3348028S

£51.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£51.990%
5 +£49.914%


Description

STORAGE: Features bottom drawer, shelf and flat table top - plenty of holding room for keeping your home tidy. Fabric drawer is easy to pull out.NEW INDUSTRIAL STYLE: New-look design: two-tone wood effect, with a matte black frame for a tough edge.METAL FRAME: A tough and solid structure, supports the top properly. Adjustable foot pads to keep it balanced.DIMENSIONS: 46.9H x 40W x 40Dcm. Drawer: 19H x 33W x 36.3Dcm. Shelf: 15.8H x 34.3W x 38Dcm.MAXIMUM LOAD: Whole: 60kg. Table top: 30kg. ASSEMBLY REQUIRED.

See full description
Specifications for Side Table Industrial Nightstand End Table W/Drawer Steel Frame Rustic Brown
  • Number of Drawers
    1
  • Frame Colour
    Black
  • Drawer Dimensions
    19H x 33W x 36.3acm
  • Shelf Dimensions
    15.8H x 34.3W x 38acm
  • Style
    Industrial
  • Assembly Required
    Required
  • Ventilation Type
    Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome