Side Table, Mobile, LxW 450 X 450mm, Height 485 - 650mm, Glass Top With Satin Finish

Order Code: ZT2689335S

£499.99 Inc VAT (20%)


Description

Side table, mobile, LxW 450 x 450 mm, height 485 - 650 mm, glass top with satin finish. Supplied = flat pack. Frame colour = stainless steel. Frame material = stainless steel. Worktop colour = satin finish. Type of worktop = single pane safety glass. Panel thickness = 8 mm. Height adjustment range = 485 - 650 mm. Width = 450 mm. Depth = 450 mm. Shape = square. Product type = side tables. Single pane safety glass. Mobile/height adjustable. Made in Germany. Side table with a square glass top (single pane safety glass) , with a satin finish. Stainless steel frame. Axle with two castors, 75 mm. Supplied flat pack - easy self-assembly.

See full description
Specifications for Side Table, Mobile, LxW 450 X 450mm, Height 485 - 650mm, Glass Top With Satin Finish
  • Shape
    Square
  • Product Type
    Side Tables
  • Frame Colour
    Stainless Steel
  • Supplied
    Flat Pack
  • Width
    450mm
  • Depth
    450mm
  • Frame Material
    Stainless Steel
  • Worktop Colour
    Satin Finish
  • Worktop Type
    Single Pane Safety Glass
  • Adjustable Height Range
    485 - 650mm
  • Panel Thickness
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome