Side Table, Round, HxØ550 X 495mm, Glass Top With Satin Finish

Order Code: ZT2689230S

£419.99 Inc VAT (20%)


Description

Side table, round, Hx 550 x 495 mm, glass top with satin finish. Supplied = flat pack. Frame colour = stainless steel. Frame material = stainless steel. Worktop colour = satin finish. Type of worktop = single pane safety glass. Panel thickness = 8 mm. Height = 550 mm. Shape = round. Diameter = 495 mm. Product type = side tables. Single pane safety glass. Classic design. Made in Germany. Side table with a round glass top (single pane safety glass) , clear or with a satin finish. Stainless steel frame, base plate made of powder coated steel, stainless steel cover. Supplied flat pack - easy self-assembly.

See full description
Specifications for Side Table, Round, HxØ550 X 495mm, Glass Top With Satin Finish
  • Shape
    Round
  • Diameter
    495mm
  • Product Type
    Side Tables
  • Frame Colour
    Stainless Steel
  • Height
    550mm
  • Supplied
    Flat Pack
  • Panel Thickness
    8mm
  • Worktop Colour
    Satin Finish
  • Worktop Type
    Single Pane Safety Glass
  • Frame Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome