0
1
2
3
4
5

Single Motor Adjustable Desk Frame, 70kg Capacity, Black - DH17

Order Code: ZT3347062S

£169.99 Inc VAT (20%)


Description

Dellonda Single Motor Adjustable Desk Frame, 70kg CapacityCHAR (10) • WORK IN THE WAY THAT SUITS YOU - Height-adjustable desk frame creates the possibility of a sitting or standing working environment.
• QUICK ADJUSTMENT - Single motor system ensures a fast and stable movement.
• ULTRA-QUIET - Less than 50dB sound level.
• VARIOUS HEIGHT AVAILABILITY - Height Range from 710-1210mm.
• LARGE LOAD CAPACITY - Maximum: 70kg.
• DIMENSIONS – Min./Max. Desktop (W x D) : 1000 x 500mm/1600 x 800mm.
• EASY TO ASSEMBLE - Some simple assembly is required, no complicated instructions.
• EXPLORE THE RANGE - Four desktop designs available: Model No's. DH19, DH20, DH21, DH22.

See full description
Specifications for Single Motor Adjustable Desk Frame, 70kg Capacity, Black - DH17
  • Noise Level
    <50dB
  • MFR Part No.
    DH17
  • Weight
    21.4kg
  • Height Range
    710-1210mm
  • Supply
    230V
  • Depth
    65cm
  • Width
    129cm
  • Speed
    25mm/s
  • Height
    121cm
  • Maximum Load Capacity
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome