0
1
2
3
4

Single Motor Sit/Stand Heated Desk 1200x600x734-1234mm Black/Black - KF822572

Order Code: ZT4177412S

£829.99 Inc VAT (20%)

Currently unavailable

Description

The Okoform desk is the latest innovation which provides a stylish and practical desk with a built-in heating solution. The desks heat people and objects rather than the air, meaning the heat is contained to the individual workspace instead of the entire room. The desks are designed so that the heat is directed down underneath the desk by using insulation with radiant heat technology. The Okoform Sit/Stand heated desk with the following added benefits, reduces back pain, improves posture, increases productivity and lowers the risk of cardiovascular disorders.
Height adjustable single motor office desk
Lets you control the temperature of your working environment
Heat is directed down underneath the desk by using insulation with radiant heat technology
Warms the individual rather than the air, avoids warming objects on top of the desk
At just 260 watts, the desks are 90% cheaper to run than the average 2500-3000 watt desk fan heater
Low running costs, localised heat, odourless, noiseless and allergy friendly
Dimensions: 1200x600x734- 1234mm, Desktop Thickeness: 25mm
Frame Colour: Black
Desktop Colour: Black

See full description
Specifications for Single Motor Sit/Stand Heated Desk 1200x600x734-1234mm Black/Black - KF822572
  • Product Type
    Heated Desk
  • Desktop Thickness
    25mm
  • Colour
    Black/Black
  • Top Thickness
    25
  • Frame Colour
    Black
  • Minimum Height
    734
  • Maximum Height
    1234