0
1
2
3

Single Upright Rectangular Desk 1600x800mm Grey Oak/Silver with 2 Drawer Pedestal - KF823254

Order Code: ZT4177709S

£449.99 Inc VAT (20%)


Description

A versatile, single upright desk, ideal for use in a variety of office environments. The Jemini rectangular desk features a strong cantilever frame a sturdy and stable workstation. Featuring a 25mm thick MFC desktop with a 2mm edge band. 80mm dual cable management ports to keep wires organised and tidy. The desk includes modesty panels as standard and comes with a 2 drawer pedestal.
This range is designed with quality and simplicity at its core
With integrated grey cable ports and modesty panel included as standard
Adjustable feet for levelling on uneven floors
With 2 drawer pedestal
Material: MFC/Steel
Leg Colour: Silver
Finish: Grey Oak
Dimensions (WxDxH): 1600x800x730mm
Warranty: 5 Years

See full description
Specifications for Single Upright Rectangular Desk 1600x800mm Grey Oak/Silver with 2 Drawer Pedestal - KF823254
  • Leg Colour
    Silver
  • Product Type
    Upright Desk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome