Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Sit Stand 36in Desk Workstation CA09060
By V7
Order Code:
ZT1490125S
£369.99
Inc VAT (20%)
£399.99
7.5% off
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/sit-stand-36in-desk-workstation-ca09060/p/ZT1490125S
Add to quotation
View all Desks, Tables & Workstations
Description
Sit Stand 36in Desk Workstation Laptop Riser Ht Adjust 5-17in
Tags:
#ReducedPrice
Specifications
Specifications for Sit Stand 36in Desk Workstation CA09060
Height
165.4mm
Width
228.3mm
Weight
23kg
Depth
360.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome