Sit Stand Desk Converter Large 35inx21in

Order Code: ZT5354305S

£409.99 Inc VAT (20%)


Description

Work in comfort and enhance productivity, by turning your desk into a spacious sit-stand workspace.<br><br>This sit-stand desk converter, featuring a large work surface, lets you change your working position with ease, to enhance your comfort and productivity.<br><br>Go from sitting to standing, with one smooth motion.<br>The sit-stand workstation is designed to support your ergonomic needs. With one touch, you can switch your position to sitting or standing, to keep a balanced level of movement. The workstation features an advanced pneumatic arm that provides effortless movement - you simply raise or lower the platform with one touch of the lever. You can adjust the standing desk to match your exact height requirements, with a height adjustment range of 15.7in (399 mm) .<br><br>A cost-effective ergonomic solution.<br>Create an ergonomic work space at a fraction of the cost of a standing desk. Simply place the sit-stand desk converter on your existing work surface (minimum 26in depth) , to enjoy the benefits of a height-adjustable standing desk.<br><br>Flexible setup.<br>With a large 35in (wide) work surface, the sit-stand workstation gives you plenty of setup options, supporting two monitors (up to 24in each) , or one monitor (up to 30in) , with a generous weight capacity of 12.7 kg (28.1 lb.) .<br><br>You can also use the grommet hole and provided hardware to mount a monitor arm to the workstation. It supports many StarTech.com monitor arms including ARMDUAL, ARMPIVOT and ARMSLIM.<br><br>The ARMSTSLG is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for Sit Stand Desk Converter Large 35inx21in
  • Number of Screens/Laptops
    1
  • Monitor/Notebook Size
    Up to 30in or 2 x 24in
  • Mounting Option
    Sits on Desk
  • Colour
    Black
  • Height Adjustment Method
    Pneumatic Spring
  • Weight
    18.1kg
  • Product Type
    Workstation Stnd
    Laptop / Monitor Risers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome