Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Sit Stand Ergonomic Desk Jamocha Oak
By Teknik
Order Code:
ZT3528121S
£659.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
659.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/sit-stand-ergonomic-desk-jamocha-oak/p/ZT3528121S
Add to quotation
View all Desks, Tables & Workstations
Description
Ergonomic Sit Stand Home Office Desk Jamocha Wood - 5422378
Specifications
Specifications for Sit Stand Ergonomic Desk Jamocha Oak
Dimensions (W x D x H)
1270x596x780-103mm
Frame Colour
Jamocha
Product Type
Office Desks
Material
Wood
Weight
52.9kg
Style
Sit Stand Desks
Pedestals
2x Fixed 1 Drawer
Top Colour
Jamocha
Leg Type
6 Leg
Assembly Required
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome