Sit-to-Stand Workstation

Order Code: ZT5354485S

£359.99 Inc VAT (20%)


Description

This sit-to-stand workstation lets you change your working position throughout the day, to enhance your comfort and productivity.<br><br>Go from sit to stand, with one touch<br>The sit-to-stand desk workstation is designed to fit you and your needs throughout the day. With one touch, you can switch your position to sitting or standing, to keep a balanced level of movement. The workstation features an advanced pneumatic arm that provides effortless movement - you simply raise or lower the platform with one touch of the lever. You can easily adjust the standing desk to match your exact height requirements, instead of selecting from pre-determined heights. You can also adjust the tension according to the weight of monitors, laptops and other components on the platform, to make raising or lowering the workstation easy. To increase your comfort while standing, the Ergonomic Anti-Fatigue Mat (STSMAT) from StarTech.com makes the perfect accessory to the ARMSTS.<br><br>A cost-effective ergonomic solution<br>Create a more ergonomic work environment at a fraction of the cost of a standing desk. This compact sit-to-stand workstation fits easily into your work space. You simply set the workstation on your desk surface, tabletop or another stable work surface (minimum 26 depth) .<br><br>Flexible use and spacious setup<br>The sit-stand workstation lets you make the most out of your desk area, and its easy to integrate it into your current layout. It simply sits on your desktop. The workstation provides lots of space for writing notes or placing accessories on its base and a large keyboard tray that accommodates your keyboard and mouse, making it perfect for any workspace including business settings and home offices. Setting up your workstation is easy. You can place one monitor (from 12 to 30) directly on the stand.<br>The sit-stand workstation is also compatible with StarTech.com monitor arms.<br><br>Note: When mounting a StarTech.com monitor arm on ARMSTS you must secure the rear of the workstation to the desk using the C-clamp provided with your monitor arm.<br><br>The ARMSTS is backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
Specifications for Sit-to-Stand Workstation
  • Mounting Option
    Sits on Desk
  • Maximum Load
    13kg
  • Product Type
    Workstation Stnd
    Laptop / Monitor Risers
  • Number of Screens/Laptops
    1
  • Height Adjustment Method
    Pnuematic arm
  • Weight
    12.8kg
  • Colour
    Black
  • Monitor/Notebook Size
    Up to 30in Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome