Slanted Tray For Swivelling Base Frame, Slanted Tray 20°, Light Grey, WxD 651 X 160mm

Order Code: ZT2688500S

£129.99 Inc VAT (20%)


Description

Slanted tray for swivelling base frame, slanted tray 20°, light grey, WxD 651 x 160 mm. Supplied = assembled. Width = 651 mm. Depth = 160 mm. Height = 120 mm. Material = sheet steel, coated. Colour = light grey RAL 7035. Product type = workbenches, electrically height adjustable. Slanted tray with 20° incline (1 item) for swivelling base frame. Sheet steel in light grey 7035. Width x depth x height: 651 x 160 x 120 mm. Installed directly on the base frame with swivel arm (not included in delivery)

See full description
Specifications for Slanted Tray For Swivelling Base Frame, Slanted Tray 20°, Light Grey, WxD 651 X 160mm
  • Material
    Sheet Steel
  • Colour
    Light Grey
  • Width
    651mm
  • Height
    120mm
  • Supplied
    Assembled
  • Depth
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome