DUO DESIGN: Both a gas fire pit and an outdoor dining table - does double the job in a compact size. Lid to cover the smokeless fire pit when needed as a table.40000 BTU BURNER: Clean and smokeless burn, help retain the warmth longer. Electronic ignition system starts and adjusts flame easily.GAS-POWERED: Propane tank, easily installs into the base of the gas fire pits for garden. Protected by the door to keep it out of sight.COVER INCLUDED: Keep the fire pit table covered and protected when not being used. DIMENSIONS: 71L x 71W x 62Hcm.REGULATOR AND HOSE INCLUDED - TANK IS NOT INCLUDED.