Square Propane Fire Pit Table 50000 BTU Gas Firepit w/Glass Screen and Lid

Order Code: ZT3352052S

£299.99 Inc VAT (20%)


Description

DUO DESIGN: Both a gas fire pit and an outdoor dining table - do double the job in a compact size. Lid to cover the gas fire pits for garden when needed as a table.50000 BTU BURNER: Clean and smokeless burn, help retain the warmth longer. Pulse ignition system starts and adjusts flame easily (1 x AAA battery required) GAS-POWERED: Propane tank, easily installs into the base. Protected by the door to keep smokeless fire pit out of sight.GLASS SCREEN: When windy, glass guards the beautiful flame safely - you can still see the beautiful vivid colours.FIRE PIT TABLE DIMENSIONS: 81.5L x 81.5W x 65.5H cm, MAX LOAD: 50KG. REGULATOR AND HOSE INCLUDED - TANK IS NOT INCLUDED.

See full description
Specifications for Square Propane Fire Pit Table 50000 BTU Gas Firepit w/Glass Screen and Lid
  • Product Type
    Fire Pit Table
  • Maximum Load
    50kg
  • Fuel Type
    Propane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome