Square Table 750x726x750mm Beech - KF78094

Order Code: ZT4177385S

£199.99 Inc VAT (20%)

Currently unavailable

Description

The Serrion Square Table is perfect for meeting and breakout areas. The table has metal to metal fixings, powder coated frame and 10mm height adjustable feet. The table is supplied in flat pack construction which is simple to build.
Perfect for meeting and breakout areas
Metal to metal fixings
Powder coated frame
10mm height adjustable feet
Simple to build
Supplied in flat pack construction
Component Guarantee: 2 Years
Weight Tolerance: 80kg
Colour: Beech
Dimension(WxDxH): 750x726x750mm

See full description
Specifications for Square Table 750x726x750mm Beech - KF78094
  • Product Type
    Square Table
  • Frame Material
    Metal
  • Colour
    Beech
  • Maximum Height
    750
  • Minimum Height
    750