Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
Steel Corner Sleeve for L-Shaped Desks
By Startech
Order Code:
ZT5365258S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/steel-corner-sleeve-for-l-shaped-desks/p/ZT5365258S
Add to quotation
View all Desks, Tables & Workstations
Description
StarTech.com Clamp-On Steel Desk Corner Sleeve for L-Shaped Corner Desks
Specifications
Specifications for Steel Corner Sleeve for L-Shaped Desks
Product Type
Laptop / Monitor Risers
Material
Steel
Colour
Black
Weight
5kg
Component Type
Keyboard Tray
Dimensions (W x D x H)
332x635x52mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome