Steel Gorge Desk Milled Mesquite

Order Code: ZT3528081S

£699.99 Inc VAT (20%)


Description

Steel Gorge Wrought Iron Style Home Office Desk Milled Mesquite - 5425907

Specifications for Steel Gorge Desk Milled Mesquite
  • Material
    Wood/Steel
  • Product Type
    Office Desks
  • Frame Colour
    Black
  • Colour
    Oak
  • Dimensions (W x D x H)
    1206x596x750mm
  • Weight
    33.8kg
  • Style
    Rectangular Desks
  • Leg Type
    6 Leg
  • Top Colour
    Milled Mesquite effect
  • Pedestals
    Fixed 1 Drawer
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome