Swivel Arm For Electrically Height Adjustable LIFT Work Tables - 3-fold Swivel Arm

Order Code: ZT2688554S

£999.99 Inc VAT (20%)


Description

Swivel arm for electrically height adjustable LIFT work tables, 3-fold swivel arm, with perforated panel, for LIFT work table. Supplied = partially assembled. Colour = light grey RAL 7035. Height = 450 mm. Width = 450 mm. Product type = workbenches, electrically height adjustable. Swivels in any direction due to 3-fold swivel arm. Tilting perforated panel with square holes 10 x 10 mm in a 38 mm grid and pen tray. Dimensions WxH: 450 x 450 mm. Incl. flexible, 3-fold swivel arm. Can only be installed in combination with add-on supports or modular system.

See full description
Specifications for Swivel Arm For Electrically Height Adjustable LIFT Work Tables - 3-fold Swivel Arm
  • Colour
    Light Grey
  • Supplied
    Partially Assembled
  • Width
    450mm
  • Height
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome