Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Desks, Tables & Workstations
T Adjustable Arm
By TC Group
Order Code:
ZT1759501S
Copy
£70.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£70.99
0%
5 +
£68.15
4%
1
Add to basket
Get it in
15-27
working days
Available
GBP
70.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/desks-tables-and-workstations/t-adjustable-arm/p/ZT1759501S
Add to quotation
View all Desks, Tables & Workstations
Description
T ADJUSTABLE ARM
Tags:
#BulkDiscount
Specifications
Specifications for T Adjustable Arm
Colour
Black
Depth
220mm
Weight
3kg
Width
280mm
Height
130mm