Table And Wall Holder - Complete Set

Order Code: ZT2747830S

£229.99 Inc VAT (20%)


Description

Table and wall holder, complete set, 10 x A4 clear view panels, colour assortment, including clip-on tabs. Supplied = assembled. For paper format = A4. Model = with profile frame. Frame colour = assorted colours. Material = sheet steel, powder coated. Assortment of frame colours = red, blue, yellow, green, black. Number of clear view panels = 10 pcs. Colour = light grey RAL 7035. Product type = clear view panel desk/wall holder sets. Price lists, lists of phone numbers etc. are always within reach and optimally protected from dirt. Can be used horizontally and vertically. Made of sheet steel, powder coated in light grey RAL 7035. Incl. 10 A4 clear view panels (2 each in red, blue, yellow, green and black) and 10 clip-on tabs, 58 mm long. With fastening material for wall mounting. Clear view panel systems The best search engines are always the ones which return the sought after information the fastest. Clear view panel systems offer a highly efficient means of locating information.

See full description
Specifications for Table And Wall Holder - Complete Set
  • Colour
    Light Grey
  • Frame Colour
    Assorted Colours
  • Product Type
    Clear View Panel Desk/Wall Holder Sets
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Number of Clear View Panels
    10
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome