0
1
2

Table Place Name Holder 52 x 100mm Transparent, Pack of 25

Order Code: ZT1532255S

£49.99 Inc VAT (20%)


Description

• Table place name holders that are perfect for conferences, seminars
• Information can be read from both sides
• Ideal for pricing, product descriptions, name tags, etc.
• Inserts can be quickly and easily removed and replaced

See full description
Specifications for Table Place Name Holder 52 x 100mm Transparent, Pack of 25
  • MFR Part No.
    11965DR
  • Colour
    Transparent
  • Material
    Plastic
  • Type
    Kitchen Accessories
  • Form
    Table Place Name Holder
  • Weight
    527g
  • Size
    52x100mm
  • Recycled Product
    Made With Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome