Table Stand, Plastic Coated, L-shaped, Empty, For 10 Panels

Order Code: ZT2743682S

£159.99 Inc VAT (20%)


Description

Table stand, plastic coated, L-shaped, empty, for 10 panels. Supplied = assembled. Material = sheet steel, coated. Colour = light grey RAL 7035. For number of clear view panels = 10 pcs. Product type = clear view panel table stands, empty. Suitable for A4 clear view panels. Made of L-shaped powder coated sheet steel, colour grey. Clear view panel systems The best search engines are always the ones which return the sought after information the fastest. Clear view panel systems offer a highly efficient means of locating information.

See full description
Specifications for Table Stand, Plastic Coated, L-shaped, Empty, For 10 Panels
  • Material
    Sheet Steel, Coated
  • Colour
    White Aluminium
  • Product Type
    Clear View Panel Table Stands, Empty
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome