Table Trolley, With Sump Tray, Grate And Drain Tap, Light Blue

Order Code: ZT2719682S

£899.99 Inc VAT (20%)


Description

Table trolley, with sump tray, grate and drain tap, light blue. Supplied = assembled. Platform material = steel, powder coated. Platform width = 590 mm. Platform length = 1015 mm. Frame material = steel, powder coated. Colour = light blue RAL 5012. Height = 1115 mm. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Number of levels = 2 pcs. Shelf heights = 300/850 mm. Raised edge = 85/30 mm. Oil and waterproof welding. Wheels 2 swivel castors and 2 fixed castors. Solid rubber tyres and roller bearings. Swivel castors with double stops to EN 1757-3. 60 litre sheet steel sump tray with conical tapered outlet and 3/8'' drain tap. Removable grate, hot dip galvanised, mesh size 30 x 30 mm. Lower shelf with 30 mm raised edges.

See full description
Specifications for Table Trolley, With Sump Tray, Grate And Drain Tap, Light Blue
  • Colour
    Light Grey
  • Supplied
    Assembled
  • No. of Levels
    2
  • Height
    1115mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    125mm
  • Platform Material
    Steel Powder Coated
  • Shelf Heights
    300 / 850mm
  • Wheel Bearing
    Roller Bearing
  • Platform Width
    590mm
  • Raised Edge
    85 / 30mm
  • Platform Length
    1015mm
  • Frame Material
    Steel Powder Coated