THEA - Desk With 4-legged Frame, Height 680 - 820mm, Width 1600mm, Antique White

Order Code: ZT2708704S

£999.99 Inc VAT (20%)


Description

THEA - Desk with 4-legged frame, height 680 - 820 mm, width 1600 mm, antique white. Supplied = flat pack. Height adjustment range = 680 - 820 mm. Width = 1600 mm. Depth = 800 mm. Worktop colour = antique white. Worktop material = chipboard, melamine coated. Panel thickness = 25 mm. Frame design = 4-legged frame. Frame colour = aluminium silver. Frame material = powder coated aluminium. Feature = cable management. Worktop shape = rectangular. Type of height adjustment = manual. Series = THEA. Product type = height adjustable desks. Bolted cross-beam system with 4-foot base frame, tubular legs powder coated in aluminium silver and height adjustable. Horizontal cable management via a large, folding cable duct. The cable duct can be accessed from the inside of the table as well as from the outside. An optionally available cable sleeve can be used for vertical cable routing. Linking tops can be used to connect the tables and thus create even more working space. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome