THEA - Linking Tabletop, 90° With Support Leg, Antique White

Order Code: ZT2709677S

£999.99 Inc VAT (20%)


Description

THEA - Linking tabletop, 90° with support leg, antique white. Supplied = flat pack. Product type = accessories for desks. Width = 1200 mm. Depth = 1200 mm. Material = chipboard, melamine coated. Worktop colour = antique white. Panel thickness = 25 mm. Shape = pentagonal. Fittings = additional support foot. Interlocking angle = 90 °. Height adjustment range = 680 - 820 mm. Frame colour = aluminium silver. Series = THEA. Low emission manufacturing - proudly bears ''The Blue Angel'' seal. Linking tops can be used to connect the tables and thus create even more working space. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for THEA - Linking Tabletop, 90° With Support Leg, Antique White
  • Product Type
    Accessories for Desks
  • Shape
    Pentagonal
  • Frame Colour
    Aluminium Silver
  • Supplied
    Flat Pack
  • Material
    Chipboard, Melamine Coated
  • Width
    1200mm
  • Depth
    1200mm
  • Series
    THEA
  • Worktop Colour
    Antique White
  • Panel Thickness
    25mm
  • Adjustable Height Range
    680 - 820mm
  • Interlocking Angle
    90°
  • Fittings
    Additional Support Foot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome