Lenovo ThinkCentre M75q. Processor frequency: 3.4 GHz, Processor family: AMD Ryzen™ 5, Processor model: 5600GE. Internal memory: 8 GB, Internal memory type: DDR4-SDRAM, Memory clock speed: 3200 MHz. Total storage capacity: 256 GB, Storage media: SSD. On-board graphics card model: AMD Radeon Graphics. Operating system installed: Windows 11 Pro, Operating system architecture: 64-bit. Power supply: 65 W. Chassis type: mini PC. Product type: Mini PC. Product colour: Black